Shop REEBOK

AthleticShoe, Yellow/Gray, Women's, 6, M, PR

  • Mfr # RB503-M-06.0
  • Zoro # G525040533

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-M-06.0
Zoro #
G525040533
UPC #
690774794689
Country of Origin
Cambodia

Dimensions

Size
6
Width
M

Details

Item
Athletic Shoe
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Metatarsal Guard
No
Outsole Material
Rubber
Heel Definition
Flat Heel
Gender
Women's
Liner Material
Mesh, Nylon
Color
Neon Yellow/Ultimate Gray
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Style Number
RB503
Closure
Lace Up
Footwear Style
Athletic Shoe
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.