Shop REEBOK

Athletic Shoe, Blue, Women's, 7, W, PR

  • Mfr # RB502-W-07.0
  • Zoro # G725040159

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Insulated
No
Style Number
RB502
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-07.0
Zoro #
G725040159
UPC #
690774794573
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Insulated
No
Style Number
RB502
Construction
Cemented
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Outsole Material
Rubber
Gender
Women's
Ninety-Degree Heel
No
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Color
Baltic Sea/Vintage Indigo
Footwear Style
Athletic Shoe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
W
Size
7

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.