Shop REEBOK

Athletic Shoe, Blue, Women's, 7.5, M, PR

  • Mfr # RB502-M-07.5
  • Zoro # G025040187

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Style Number
RB502
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-07.5
Zoro #
G025040187
UPC #
690774794412
Country of Origin
Cambodia
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Style Number
RB502
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Heel Definition
Flat Heel
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Toe Type
Safety-Toe
Insulated
No
Chain Saw Cut-Resistant
No
Construction
Cemented
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Puncture-Resistant Sole
No
Color
Baltic Sea/Vintage Indigo
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
M
Size
7 1/2

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.