Shop REEBOK

AthleticShoe, Black/Gray, Men's, 11, EEEE, PR

  • Mfr # RB5040-4E-11.0
  • Zoro # G425040480

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Width
EEEE
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-11.0
Zoro #
G425040480
UPC #
690774791091
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Construction
Cemented
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Outsole Material
Rubber
Insulated
No
All-Leather Upper
No
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Style Number
RB5040
Closure
Lace Up
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
EEEE
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.