AthleticShoe, Black/Gray, Women's, 11, W, PR

  • Mfr # RB504-W-11.0
  • Zoro # G125040186
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-W-11.0
Zoro #
G125040186
UPC #
690774791886
Country of Origin
Cambodia

Dimensions

Width
W
Size
11

Details

Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Outsole Material
Rubber
Style Number
RB504
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Gender
Women's
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Heel Definition
Flat Heel
Metatarsal Guard
No
Color
Black/Gray
Insulated
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews