AthleticShoe, Black/Gray, Women's, 7, W, PR

  • Mfr # RB504-W-07.0
  • Zoro # G925040171
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Insulated
No
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-W-07.0
Zoro #
G925040171
UPC #
690774791718
Country of Origin
Cambodia

Dimensions

Width
W
Size
7

Details

All-Leather Upper
No
Insulated
No
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB504
Gender
Women's
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Color
Black/Gray
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews