AthleticShoe, Blue, Women's, 10.5, M, PR

  • Mfr # RB502-M-10.5
  • Zoro # G825040196
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Outsole Material
Rubber
Heel Definition
Flat Heel
Style Number
RB502
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-10.5
Zoro #
G825040196
UPC #
690774794474
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Outsole Material
Rubber
Heel Definition
Flat Heel
Style Number
RB502
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Construction
Cemented
Item
Athletic Shoe
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Insulated
No
All-Leather Upper
No
Color
Baltic Sea/Vintage Indigo
Toe Type
Safety-Toe
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Gender
Women's
Chain Saw Cut-Resistant
No
Closure
Lace Up
Upper Material
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
10 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews