AthleticShoe, Brown/Gray, Men's, 10.5, D, PR

  • Mfr # FS2780-D-10.5
  • Zoro # G625040365
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Gender
Men's
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-10.5
Zoro #
G625040365
UPC #
690774748422
Country of Origin
Cambodia
Insulated
No
Gender
Men's
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Construction
Cemented
Insole Technology
Comfortech, Removable Insole
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Upper Material
Mesh
Style Number
FS2780
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Color
Brown/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Wire Color
Brown/Gray

Dimensions

Size
10 1/2
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews