Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Gray, 9 4E

  • Mfr # RB2211

  • Zoro # G8351972


product price:  $99.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2211
Zoro #
G8351972
UPC #
690774468689
Country of Origin
China

Dimensions

Size
9
Footwear Width
4E
Width
EEEE
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black/Gray
Chemical Resisting Sole
Yes
Upper Color
Black, Gray
Metal Chip Resisting Sole
Yes
Item
Athletic Shoe
Insole System
Memory Foam
Closure Type
Lace Up
Style Number
RB2211
Metatarsal Guard Style
None
Toe Shape
Round
Liner Material
Nylon
Standards
ASTM F2413-17
Heel Style
Flat Heel
Midsole Material
Foam
Upper Boot Material
Man Made
Removable Insole
Yes
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Conductive
No
Puncture Resistant Insole
No
Series
Astoride Work
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insole Material
Foam
Toe Cap Material
Steel
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Midsole Technology
Astrofoam
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Astrofoam
Insole Material (PRINT)
Foam
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB2211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products