Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 14 M

  • Mfr # RB1920

  • Zoro # G5471821


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471821
UPC #
690774148628
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Upper Material Description
Leather
Conductive
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Shank Material
Composite
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Navy
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.87
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Chevron
Item
Athletic Shoe
Insole System
EVA
Footwear Shank Type
None
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Style Number
1920
Completely Non Metallic
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
RB1920
Upper Color
Blue
Non-Marking Sole
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Upper Material (PRINT)
Suede
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products