Cordless Power Drive Counter

  • Mfr # CPDWWCNT
  • Zoro # G524146779
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Product Type
Digital Counter Assembly
Compatible Brand
REED
Features
Counter Works by the Magnet Passing Two Sensors in the Bottom of the Counter Module, Digital Counter for CPDWW Power Drive used as a Valve Exerciser
Compatible Product Type
Power Drive
Compatible Manufacturer Part Number
CPDWW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPDWWCNT
Zoro #
G524146779
UPC #
757033052956
Country of Origin
United States

Dimensions

Fits Chest Size
Counter Works by the Magnet Passing Two Sensors in the Bottom of the Counter Module, Digital Counter for CPDWW Power Drive used as a Valve Exerciser

Details

Item
Cordless Power Drive Counter
Product Type
Digital Counter Assembly
Compatible Brand
REED
Features
Counter Works by the Magnet Passing Two Sensors in the Bottom of the Counter Module, Digital Counter for CPDWW Power Drive used as a Valve Exerciser
Compatible Product Type
Power Drive
Compatible Manufacturer Part Number
CPDWW

Description

Cordless Power Drive Counter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews