Shop REED
See all product information
Create Account
PE Prep Peeler
- Mfr # PEP2IPS11
- Zoro # G524146939
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Product Type
Prep Tool
Tool Weight
3.1 lb
Peel Removal Thickness - Maximum
0.012 in
For Pipe/Tube Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2IPS11
- Zoro #
- G524146939
- UPC #
- 757033046399
- Country of Origin
- United States
Dimensions
- Peel Removal Thickness - Maximum
- 0.012 in
- Peel Removal Thickness - Minimum
- 0.009 in
- For Pipe/Tube Size - Maximum
- 2 in
- Mandrel Size
- 0.216 in
Details
- Item
- Pipe Peeling Tool
- Body Material
- Aluminum
- Product Type
- Prep Tool
- Tool Weight
- 3.1 lb
- For Pipe/Tube Type
- IPS
- Blade Material
- Steel
- Includes
- Protective Carrying Case
- For Workpiece Material
- Polyethylene
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.