Shop REED
See all product information
Create Account
PE Prep Peeler
- Mfr # PEP1IPS11
- Zoro # G524146342
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Product Type
Prep Tool
Peel Removal Thickness - Maximum
0.012 in
Mandrel Size
0.12 in
Peel Removal Thickness - Minimum
0.009 in
For Workpiece Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP1IPS11
- Zoro #
- G524146342
- UPC #
- 757033046375
- Country of Origin
- United States
- Item
- Pipe Peeling Tool
- Product Type
- Prep Tool
- For Workpiece Material
- Polyethylene
- Body Material
- Aluminum
- Tool Weight
- 1.4 lb
- Blade Material
- Steel
- For Pipe/Tube Type
- IPS
- Includes
- Protective Carrying Case
Dimensions
- Peel Removal Thickness - Maximum
- 0.012 in
- Mandrel Size
- 0.12 in
- Peel Removal Thickness - Minimum
- 0.009 in
- For Pipe/Tube Size - Maximum
- 1 in
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.