Shop REED INSTRUMENTS

Clamp Meter

  • Mfr # R5720
  • Zoro # G124162063

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

AC Response Calculation
TRMS
Peak Hold
Yes
Batteries Included
Yes
Minimum Storage Temperature
-4 Degrees C
Auto Ranging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5720
Zoro #
G124162063
UPC #
800837007179
Country of Origin
China
Item
Clamp Meter
AC Response Calculation
TRMS
Peak Hold
Yes
Batteries Included
Yes
Minimum Storage Temperature
-4 Degrees C
Auto Ranging
No
Minimum AC Current Measurement
6 mA
Battery Voltage
1.5 V
Jaw Opening
1.26 in
Maximum Frequency Measurement
1 kHz
Maximum AC Current Measurement
100 A
Data Hold
Yes
Parameters Measured
AC Current, Low Pass Filter
Special Features
Integrated Flashlight, Low Battery Indicator, Low Pass Filter, Over Range Indication
Battery Access
Yes
Memory
Min/Max
Minimum Frequency Measurement
50 Hz
Jaw Style
Clamp
Display Type
Backlit LCD
Maximum Storage Temperature
140 Degrees C
Standards
CE
Includes
Batteries, Carrying Case
Current Units
A, mA, uA
AC Current Measurement Resolution
1 uA, 10 uA, 0.1 mA, 1 mA, 10 mA, 100 mA
Auto Power Off
Yes
CAT Safety Rating
CAT III 300V
Minimum Operating Temperature
41 Degrees C
Current Leakage Testing
Yes
Calibration Certificate Included
No Certification Included
Jaw Detachability
Fixed
Data Logging
No
Thermal Imaging
No
Intrinsically Safe
No

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
9.1 in
Battery Size
AAA
Overall Width
3 in

Description

Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 100 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing Yes, IP Rating Not Applicable, Parameters Measured AC Current, Low Pass Filter, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 1.26 in, Jaw Style Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.