Thermometer

  • Mfr # R1660-NIST
  • Zoro # G524782014
product price: 
$
307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Calibration Certificate Type
Traceable with data
Minimum Emissivity Setting
0.1
Digital Display Screen Type
LCD
Maximum Emissivity Setting
1.0
Minimum Focus Distance
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1660-NIST
Zoro #
G524782014
UPC #
800837007261
Country of Origin
China
Item
Thermometer
Calibration Certificate Type
Traceable with data
Minimum Emissivity Setting
0.1
Digital Display Screen Type
LCD
Maximum Emissivity Setting
1.0
Minimum Focus Distance
1 in
Temperature Alerts
High Temperature, Low Temperature
Body Style
Compact
Testing Functions
Maximum Temperature, Minimum Temperature
Accuracy Degrees F
-22 to 32 Degrees F (-30 to 0 Degrees C) +/-5.4 Degrees F ( +/-3 Degrees C)32 to 662 Degrees F (0 to 350 Degrees C) +/-2.7 Degrees F+1.5% rdg. ( +/-1.5 Degrees C+1.5% rdg.)
Includes Work Light
No Work Light Included
Response Time
350 msec
Data Logging
Yes
Distance To Spot Ratio
10:1
Alert Type
Digital Display, Sound
Laser Sighting Type
Single Dot
Minimum Temperature Measured Degrees F
-22 Degrees F
Emissivity Adjustability
Adjustable
Resolution Degrees F
0.1 Degrees F (0.1 Degrees C)
Interface
Wireless
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees F
662 Degrees F
Standards
CE, UKCA, FCC, IC ID
Maximum Operating Temperature Degrees F
122 Degrees F
Mounting Style
Tripod
Features
Up to 328' Bluetooth 5.0 Range

Dimensions

Fits Chest Size
Up to 328' Bluetooth 5.0 Range

Description

Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Distance To Spot Ratio 10:1, Alert Type Digital Display, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.1, Maximum Emissivity Setting 1.0, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 662 Degrees F, Minimum Operating Temperature Degrees F -4 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Compact

Ratings & reviews