PE Squeeze Tool Shutoff
- Mfr # PES8M
- Zoro # G424176319
product price:Â
$
4,755.99
/ea
Key Features
Features
Swing Bar and No Loose Parts, Fine-Pitched Thread Permits a Controlled, Low-Effort Squeeze, Positive Stops Prevent Damage Caused by Over-Clamping, Sliding Bar Handles
Maximum Pipe Size
8 5/8 in
Compatible Product Type
Pipe
Includes
Stops (Metric), Strap
Function
Flow Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES8M
- Zoro #
- G424176319
- UPC #
- 757033043084
- Country of Origin
- United States
Dimensions
- Maximum Pipe Size
- 8 5/8 in
- Tool Length
- 43 in
- Minimum Pipe Size
- 3 1/2 in
- Fits Chest Size
- Swing Bar and No Loose Parts, Fine-Pitched Thread Permits a Controlled, Low-Effort Squeeze, Positive Stops Prevent Damage Caused by Over-Clamping, Sliding Bar Handles
Details
- Features
- Swing Bar and No Loose Parts, Fine-Pitched Thread Permits a Controlled, Low-Effort Squeeze, Positive Stops Prevent Damage Caused by Over-Clamping, Sliding Bar Handles
- Compatible Product Type
- Pipe
- Includes
- Stops (Metric), Strap
- Function
- Flow Control
- Tool Weight
- 130 lb
- Item
- Pipe Shut Off Tool
- Body Material
- Aluminum
- Material Application
- Polyethylene
Description
Pipe Shut Off Tool, Minimum Pipe Size 3 1/2 in, Maximum Pipe Size 8 5/8 in, Material Application Polyethylene, Tool Length 43 in, Includes Stops (Metric), Strap, Body Material Aluminum, Compatible Product Type Pipe, Features Swing Bar and No Loose Parts, Fine-Pitched Thread Permits a Controlled, Low-Effort Squeeze, Positive Stops Prevent Damage Caused by Over-Clamping, Sliding Bar Handles, Function Flow Control, Product Type Pipe Shut Off Tool, Tool Weight 130 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.