Cordless Power drive clutch
- Mfr # VOKUCLUTCH
- Zoro # G424146688
product price:Â
$
1,263.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
DeWalt, Milwaukee, REED, Ridgid
Compatible Manufacturer Part Number
2874-20, 2874-22HD, 700, 700PD, CPDWW, DCE700X2, DCE700X2K
Features
Drive Socket Accepts 1 in Square Shafts, Including REED Valve Keys, Mechanism is Permanently Lubricated and Sealed for Continued Clutch Performance, Safety First As Utility Clutch has Over Torque Protection, Used for Valve Exercising with Portable Power Drive
Compatible Product Type
Pipe Threaders, Power Drives
Product Type
Utility Clutch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOKUCLUTCH
- Zoro #
- G424146688
- UPC #
- 757033052871
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Drive Socket Accepts 1 in Square Shafts, Including REED Valve Keys, Mechanism is Permanently Lubricated and Sealed for Continued Clutch Performance, Safety First As Utility Clutch has Over Torque Protection, Used for Valve Exercising with Portable Power Drive
Details
- Item
- Cordless Power drive clutch
- Compatible Brand
- DeWalt, Milwaukee, REED, Ridgid
- Compatible Manufacturer Part Number
- 2874-20, 2874-22HD, 700, 700PD, CPDWW, DCE700X2, DCE700X2K
- Features
- Drive Socket Accepts 1 in Square Shafts, Including REED Valve Keys, Mechanism is Permanently Lubricated and Sealed for Continued Clutch Performance, Safety First As Utility Clutch has Over Torque Protection, Used for Valve Exercising with Portable Power Drive
- Compatible Product Type
- Pipe Threaders, Power Drives
- Product Type
- Utility Clutch
Description
Cordless Power drive clutch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.