Cordless Power Drive
- Mfr # CPDWW
- Zoro # G224146680
product price:Â
$
1,808.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
8 in
Power Source
Cordless
Product Type
Cordless Power Drive
Battery Platform
Bosch CORE18V(R)
Number of Speed Settings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPDWW
- Zoro #
- G224146680
- UPC #
- 757033052581
- Country of Origin
- United States
- Item
- Cordless Power Drive
- Power Source
- Cordless
- Product Type
- Cordless Power Drive
- Battery Platform
- Bosch CORE18V(R)
- Number of Speed Settings
- 1
- Battery Series
- CORE18V(R)
- Number of Batteries Included
- 0
- Battery Capacity
- Battery not included
- Voltage
- 18V DC
- Includes
- Bare Tool Only
- Safety Features
- Anti-Kickback
Dimensions
- Overall Width
- 8 in
- Overall Length
- 24 in
- Overall Height
- 4 1/2 in
- Length
- 24 in
Description
Cordless Power Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.