Shop REED
See all product information
Create Account
Quick Release tubing cutter
- Mfr # TC6Q
- Zoro # G824176377
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Maximum Cutting Capacity
6 5/8 in
Minimum Cutting Capacity
4 in
Tool Weight
3.9 lb
Cutting Action
Quick Acting/Manual Advance
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC6Q
- Zoro #
- G824176377
- UPC #
- 757033034600
- Country of Origin
- United States
- Maximum Cutting Capacity
- 6 5/8 in
- Minimum Cutting Capacity
- 4 in
- Tool Weight
- 3.9 lb
- Cutting Action
- Quick Acting/Manual Advance
- Finish
- Painted
- Item
- Tube Cutter
- Features
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
- Includes Reaming Tool
- No
- Body Material
- Steel
- Material Application
- Aluminum, Brass, Copper, Steel
- Replacement Blade
- 03655, 04190
- Number of Blades Included
- 1
- Tool Style
- Quick Release Tubing Cutter
- Series
- Quick Release
Dimensions
- Tool Length
- 15 in
- Fits Chest Size
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Quick Acting/Manual Advance, Minimum Cutting Capacity 4 in, Maximum Cutting Capacity 6 5/8 in, Tool Length 15 in, Body Material Steel, Includes Reaming Tool No, Features Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing, Finish Painted, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.