
4425 OLP 1/4"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel
Mfr # 4425 OLP
Zoro # G402608832
product price:Â $567.99
/ea
Sold in multiples of 6 for $3,407.94
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Hose Inside Dia.
1/4"
Hose End Configuration
1/4" NPT(M)
Hose Length
25'
Hose Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4425 OLP
Zoro #
G402608832
UPC #
699567000723
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
25'
Hose Outside Dia.
0.475"
Details
Max. Pressure
300 psi
Hose End Configuration
1/4" NPT(M)
Hose Material
PVC
Media - Hose Reels
Air/Water
Description
PREMIUM DUTY, 1/4 X 25FT, 300 PSI, AIR/WATER WITH HOSE PREMIUM DUTY SPRING RETRACTABLE REELS ARE DURABLE AND COMPACT FOR A WIDE RANGE OF APPLICATIONS WITH CRITICAL SPACE REQUIREMENTS. A FULL FLOW SHAFT AND SWIVEL ASSURES MAXIMUM PRODUCT DELIVERY. THE STANDARD LOW PRESSURE HOSE IS FOR AIR OR WATER SERVICE ONLY. THE BASIC REEL WITHOUT HOSE CAN BE USED FOR AIR, WATER OR OIL. LOW PRESSURE HOSE REELS FURNISHED STANDARD WITH PVC HOSE. COMPRESSED AIR HOSES SHOULD NOT BE CONVERTED TO OXYGEN SERVICE - MAY CAUSE EXPLOSION WHEN O2 MIXES WITH FUEL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.