Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75305

  • Zoro # G5664933


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
350
Max. Weight Distribution (Lb.)
400/4000
Includes
Collar and Plug
Color
Black
Drilling Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75305
Zoro #
G5664933
UPC #
016118053678
Country of Origin
Mexico

Dimensions

Width
56-1/2"
Size
2" (Receiver)
Length
22.3"
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Length
22 1/4 in
Mounting Hole Diameter
1/2 in
Overall Height
8 7/8 in
Overall Width
56 1/2 in

Details

Item
Step Bumper Receiver
Tongue Weight (Lb.)
350
Max. Weight Distribution (Lb.)
400/4000
Includes
Collar and Plug
Color
Black
Drilling Required
No
Type
Professional Receiver
Finish
Powder Coated
Receiver
2 in Receiver Opening Round Tube Hitch
For Use With
Trucks, Vans and Sport Utility Vehicles
Features
Powder-Coated; Hitch Class III
Class
III, IV
Material
Steel
Capacity GVW (Lb.)
3,500
Vehicle
Chrysler, Dodge
Model Year
2005 - 2007
Sub-Category
Step Bumper Receiver
Weight
47 lb
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Model Year
2005 to 2007
Gross Trailer Weight Capacity
3,500 lb
Hitch Type
Trailer Receiver Hitch
Tongue Weight
350 lb
Vehicle Class
III
Vehicle Model
Grand Caravan, Town and Country
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Make/Model/Year
Town and Country 2005 to 2007; Grand Caravan 2005 to 2007
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
6
Maximum Weight Distribution
400/4,000 lb
Vehicle Make
Chrysler, Dodge
Installation Location
Back of Vehicle
Gross Towing Weight Capacity
3,500 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 22 1/4 in, Overall Width 56 1/2 in, Overall Height 8 7/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.