7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 32 1/2 in Inseam, Black/Lime, 4XL

  • Mfr # 7300YBLM4XL
  • Zoro # G916059908
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
120 g
Features
Water Repellent Finish
Lining Material
100% Polyester
Color
Black/Lime
Number of Outside Pockets
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7300YBLM4XL
Zoro #
G916059908
UPC #
613983170822
Country of Origin
China

Dimensions

Size
4XL
Minimum Waist Size
52 in
Size-Body Type
Regular
Tag Size
54 x 32 1/2 in
Maximum Chest Size
60 in
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Fits Chest Size
Water Repellent Finish
Bottle Size
4XL
Size - Alpha
4XL

Details

Fabric Weight
120 g
Features
Water Repellent Finish
Lining Material
100% Polyester
Color
Black/Lime
Number of Outside Pockets
5
Gender
Men's
Series
7300
Material
92% Polyester/ 8% Spandex
Inseam
32 1/2 in
Fly Closure Type
Zipper
Temperature Rating
0 Degrees F
Includes Lining
Yes
Garment Type
Overalls
Style
Bib Overall
Insulation Material
FrostFlex(TM)
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Waist Closure
Zipper
Includes Suspenders
Yes
Insulated for Cold Conditions
Yes
Back Type
Closed
Pocket Locations
Chest
Reinforced Locations
Heel
Shell Material
92% Polyester/ 8% Spandex
Wire Color
Black/Lime
Container Type
Bib Overall

Description

Grainger Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.