7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 29 1/2 in Inseam, Black/Lime, S
- Mfr # 7300YBLMSML
- Zoro # G716060036
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
29 1/2 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7300YBLMSML
- Zoro #
- G716060036
- UPC #
- 613983170761
- Country of Origin
- China
Dimensions
- Size
- S
- Size-Body Type
- Regular
- Tag Size
- 30 x 29 1/2 in
- Minimum Waist Size
- 28 in
- Minimum Chest Size
- 34 in
- Maximum Waist Size
- 30 in
- Maximum Chest Size
- 36 in
- Fits Chest Size
- Water Repellent Finish
- Bottle Size
- S
- Size - Alpha
- S
Description
Grainger Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.