Refrigiwear

Bib Overalls, Navy, Size 34x28 In.


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Navy
  • Material Nylon
  • Fabric Weight 6 oz
  • Inseam 28 in
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 32 to 34 in
Fits Chest Size 38 in to 40 in
Maximum Chest Size 40 in
Maximum Waist Size 34 in
Size-Body Type Short
Minimum Chest Size 38 in
Minimum Waist Size 32 in

Details

Item Insulated Bib Overalls
Color Navy
Material Nylon
Fabric Weight 6 oz
Inseam 28 in
Closure Type Zipper and Snap
Gender Men's
Series 0385
Features Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets 3
Lining Material Nylon
Standards CE
Hammer Loop No
Style Bib Overall
Includes Hammer Loop No
Temperature Rating -50 Degrees F
Pocket Locations Back, Front
Insulated for Cold Conditions Yes
Fly Closure Type Zippers with Snap-Close Storm Flap
Includes Lining Yes
Insulation Material 11.25 oz. Refrigifill(TM) Polyester
Reinforced Locations Heel, Pockets
Includes Suspenders Yes

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zippers with Snap-Close Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 28 in, Size M, Size-Body Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.