Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Navy 3Xl
Mfr # 0381RNAV3XL
Zoro # G1236159
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 3XL
- Inseam 32 in
- Color Navy
- Material Nylon
Product Information
- Brand Refrigiwear
- MFR # 0381RNAV3XL
- Zoro # G1236159
- UPC # 613983003717
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Maximum Chest Size | 56 in |
Tag Size | 50 x 32 |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Height | 6 ft |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Details
Description
Coverall Suit With Hood Navy 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 54 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Strong Adhesive Label Cartridge, Black on White, Labels/Roll: Continuous (236IBWPX)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- Refrigiwear Workwear