Gold MED GLOVES, PR

  • Mfr # 2126RGLDMED

  • Zoro # G123552896


product price:  $27.29
/pr
Sold in multiples of 6 for $163.74

Key Features

Glove Insulation Material
Fiberfill; Foam
Leather Palm Process
Split
Insulated
Yes
Glove Liner Material
Fleece
Glove Insulation Weight
200 g
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2126RGLDMED
Zoro #
G123552896
UPC #
613983169406
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Cuff Length
7 cm
Glove Length
32 5/16 cm

Details

Glove Insulation Material
Fiberfill; Foam
Leather Palm Process
Split
Insulated
Yes
Glove Liner Material
Fleece
Glove Insulation Weight
200 g
Glove Features
Double Palm
Minimum Temperature
-30 Degrees F
Item
Gold MED GLOVES
Gender
Unisex
Palm Material
Cowhide
Sold As
Pair
Leather Coverage Style
Full Leather
Palm Color
Beige
Cuff Material
Polyester
Palm Style
Double Layer
Stitching Material
Polyester
Pairs per Package
1

Description

Gold MED GLOVES, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.