Refrigiwear
Hi-Vis Cold Protection Gloves, Orange, M
Mfr # 0310RHVOMED
Zoro # G3616195
product price: $4.39
/pr
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Acrylic Loop Terry
- Palm Construction PVC Dotted
- Coating Material PVC
- Thumb Style PVC Reinforced Thumb Crotch
- ANSI/ISEA Abrasion Level Not Rated
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- RADIANS Gloves Cut Level A5 Work Glv-XL PR (RWG609XL)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08-V)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, L (0282RGBKLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- Refrigiwear Cold Weather Gloves