Shop REFRIGIWEAR
See all product information
Create Account
INSULATED Pallet Covers
- Mfr # 150PCBLK72P
- Zoro # G122964195
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Liner Width
40 in
Liner Length
48 in
Product Type
Insulated Pallet Cover
Liner Height
72 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150PCBLK72P
- Zoro #
- G122964195
- UPC #
- 613983071600
- Country of Origin
- Pakistan
Dimensions
- Liner Width
- 40 in
- Liner Length
- 48 in
- Liner Height
- 72 in
Details
- Item
- Insulated Pallet Cover
- Product Type
- Insulated Pallet Cover
- Color
- Black
- Material
- Polyester
- Liners per Case
- 1
- Shell Material
- Polyester
- Wire Color
- Black
Description
Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 72 in, Liners per Case 1, Material Polyester, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.