INSULATED Pallet Covers
- Mfr # 150PCBLK60P
- Zoro # G222964354
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Liner Length
48 in
Product Type
Insulated Pallet Cover
Color
Black
Material
Polyester
Liner Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150PCBLK60P
- Zoro #
- G222964354
- UPC #
- 613983071594
- Country of Origin
- Pakistan
- Product Type
- Insulated Pallet Cover
- Item
- Insulated Pallet Cover
- Color
- Black
- Material
- Polyester
- Liners per Case
- 1
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Liner Length
- 48 in
- Liner Width
- 40 in
- Liner Height
- 60 in
Description
Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 60 in, Liners per Case 1, Material Polyester, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.