Softshell Bib Coverall

  • Mfr # 4495RBLK3XL
  • Zoro # G624970625
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Lining Material
Silver Twill
Fly Closure Type
Zipper
Size-Body Type
Regular
Number of Outside Pockets
3
Minimum Chest Size
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4495RBLK3XL
Zoro #
G624970625
UPC #
613983185628
Country of Origin
India
Lining Material
Silver Twill
Fly Closure Type
Zipper
Number of Outside Pockets
3
Insulation Material
Polyester Fiberfill 140 gsm
Pocket Locations
Chest, Front
Suspender Material
Elastic
Insulated for Cold Conditions
Yes
Waist Closure
Zipper
Garment Type
Overalls
Temperature Rating
-20 Degrees F
Fabric Weight
400 g
Style
Bib Overall
Will Fit Over Boots
Yes
Inseam
32 in
Reinforced Locations
Heels, Knees
Pass Through Pockets
No
Includes Hammer Loop
No
Cleaning and Care Instructions
Machine Wash
Gender
Women's
Includes Belt Loops
No
Color
Black
Series
4495
Includes Suspenders
Yes
Standards
OSHA PPE
Application
Cold Environments, Freezer Environment
Back Type
Closed
Features
Abrasion-Resistant Knee Patches, Heat-Reflecting Lining, Heel Reinforcement Patches, Water-Repellent Finish, Wind-Tight Finish
Includes Lining
Yes
Material
100% Polyester
Moisture-Wicking
No
Ankle Type
Open
Sensor Body Style
Bib Overall
Traction Material
100% Polyester

Dimensions

Size-Body Type
Regular
Minimum Chest Size
28 in
Tag Size
3XL/3EG
Maximum Chest Size
28 in
Minimum Waist Size
42 in
Maximum Waist Size
45 in
Size
3XL
Container Size
3XL

Description

Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 28 in, Minimum Chest Size 28 in, Maximum Waist Size 45 in, Minimum Waist Size 42 in, Inseam 32 in, Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.