America - Epc BN62 AO Smith Motor 3 HP - 230 Volt Dual Speed
- Mfr # BN62
- Zoro # G904050382
product price:Â
$
584.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN62
- Zoro #
- G904050382
- UPC #
- 786674014474
- Country of Origin
- China
Description
Features
- Above Ground Swimming Pool & Jetted Tub/Spa Pump Motors
- Split Phase, Capacitor Start & PSC Single Phase - Drip proof - Ball Bearing - Rigid Base & No Base
- Century Flex 48 LASAR-XL - Rigid Base
- Extra Low Running Amps
- 12 & 3 O'clock Conduit Entries
- Rotation - CCW Pump End
- 40 C Ambient
- Class B Insulation
- Through Bolt Mount
- 48/56 Base Mounting
- Four Thru Bolts on a 5.146 Bolt Circle
- Volt - 230
- HP - 3
- S.F. - 1.0
- Amps - 12.0/3.5
- Dimension - 19.5 x 9.5 x 11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.