Shop CENTURY
See all product information
Create Account
B625 Pool & Spa Motor 3/4 HP 3450 RPM 56CZ Replacement
- Mfr # UB625
- Zoro # G223931966
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Frame
56CZ
Hz
60 Hz
Motor Enclosure Design
ODP
HP
0.75
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB625
- Zoro #
- G223931966
- UPC #
- -
- Country of Origin
- China
- Frame
- 56CZ
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
Description
Century 3/4F 3450 56CZ CS pool and spa motor (Supplier Stock No. PEM-UB625) features a 1/2 threads shaft with 0.665 in diameter and 3.82 in extension, 1.5 service factor and Class B insulation. Two-pole, 60 Hz continuous-duty motor with CSA and UL recognition, ambient rating 40 DegC, dimensions 16.00 x 9.50 x 11.00 in, weight 27 lb, UPC 786674012647.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.