America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor

  • Mfr # USQ1152

  • Zoro # G204050402


product price:  $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USQ1152
Zoro #
G204050402
UPC #
-
Country of Origin
China

Description

Features
  • HP - 1.5 HP
  • Speed - Single
  • RPM - 3450 RPM
  • Volts - 115/230 V
  • Amps - 19.2/9.6 amp
  • Service Factor - 1.1
  • Total HP - 1.65 HP
  • Frame - 48Y
  • Shaft - Threaded
  • Overload Protector - Auto
  • Flange - Square
  • Dimension - 20 x 9 x 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.