Shop REGAL BELOIT
Create Account
B2848V1 1.65 SF 1HP Full Rated Flanged Motor
- Mfr # B2848V1
- Zoro # G804050598
product price:
$
386.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2848V1
- Zoro #
- G804050598
- UPC #
- 786674013194
- Country of Origin
- China
Description
Features
- Sealed Ball Bearings
- 50°C Ambient
- Stainless Steel Shaft, Switchless
- UL 1081 Design
- Open Dripproof
- Threaded Shaft
- Permanent Split Capacitor
- Compare Product
- Output HP: 1.0 Hp
- Frequency: 60 Hz
- Current: 11.8/5.9 A
- Service Factor: 1.65
- Duty: Continuous
- Frame: Y56Y
- Thermal Protection: Thermally Protected
- UL: Recognized
- Output KW: 0.75 kW
- Voltage: 115/230 V
- Speed: 3450 rpm
- Phase: 1
- Insulation Class: F
- Enclosure: Drip Proof
- Ambient Temperature: 50 °C
- Electrical Type: Permanent Split Capacitor, Single Or Dual Voltage
- Rotation: Counterclockwise Pump End
- Motor Orientation: Horizontal
- Opp Drive End Bearing: Ball
- Shaft Type: 1/2 Threaded
- Frame Length: 8.50 in
- Shaft Extension: 0.91 in
- Poles: 2
- Mounting: Square Flange
- Drive End Bearing: Ball
- Frame Material: Rolled Steel
- Overall Length: 12.95 in
- Shaft Diameter: 0.625 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.