Single Phase Auger Drive

  • Mfr # 17008198
  • Zoro # G623361738
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Frame
56Z
Finish
Painted
Motor Mounting Type
Flange
Weight
21.6 lb
Motor Application
Agriculture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17008198
Zoro #
G623361738
UPC #
7909927728352
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 9/16 in
Length Less Shaft
11 1/16 in
Wire Rope Length
12 9/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
6.375 in
Overall Length
12 9/16 in
Length
12 9/16 in

Details

Frame
56Z
Finish
Painted
Motor Mounting Type
Flange
Weight
21.6 lb
Motor Application
Agriculture
Motor Sub Application
Crop Dryer
HP
1/3 hp
Nominal Efficiency
59.5 %
Duty Cycle
Continuous
Phase
Single
Usable @ 208V
Usable at 208V
Nameplate RPM
1,725 RPM
Full Load Amps
6/2.9-3 A
Standards
cCSAus, NEMA MG-1, UR
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Farm Duty Motor
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Bearing Protection
V-Ring
Voltage
115/208-230V AC

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6/2.9-3 A, 56Z Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Finish Painted

Ratings & reviews