UCT1072V1 Pool & Spa Motor 3/4 HP 3450 RPM 56J 115/230V
- Mfr # UCT1072
- Zoro # G723931824
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
HP
0.75
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT1072
- Zoro #
- G723931824
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
Description
Century UCT1072V1 pool and spa motor (Supplier Stock No. PEM-UCT1072) is a 3/4 HP cap-start single-phase motor rated 3450 RPM for 115/230V service, with 5.5/11.0 A. Features a 56J frame, 6.5-inch diameter, C-face mounting, counterclockwise shaft end (CCWSE), open drip proof enclosure, auto overload protection, rolled steel construction and single shaft design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.