USN1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor

  • Mfr # USN1202

  • Zoro # G204050587


product price:  $610.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USN1202
Zoro #
G204050587
UPC #
786674033192
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Century Single Speed Pool Motor
Specifications
  • Motor Flange Material: Aluminum
  • Motor Efficiency Group: Standard Efficient
  • Motor Bearings: Ball
  • Voltage: 115 & 208-230V
  • Horsepower: 2 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.