3 Plain Combination Drill & Countersink Bright, 12PK
- Mfr # 017103AW
- Zoro # G123724743
product price:Â
$
172.99
/pk of 12, $14.42/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Helix Type
Regular
Finish
Bright
Point Angle
135° Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 017103AW
- Zoro #
- G123724743
- UPC #
- -
- Country of Origin
- United States
- Material
- High Speed Steel
- Helix Type
- Regular
- Finish
- Bright
- Point Angle
- 135° Split
Dimensions
- Size
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.