Shop WIDIA

Indexable Drilling Insert, 180508, Carbide

  • Mfr # 6324383
  • Zoro # G3819040

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Super Alloy (S) Compatibility
Yes
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6324383
Zoro #
G3819040
UPC #
4061779261562
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Super Alloy (S) Compatibility
Yes
Insert Application
Drilling
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Insert Shape
V38
Measurement System
Metric
Finish - Machining
TiN
Insert Style
TCF
Stainless (M) Compatibility
Yes
Application
Drilling
Inscribed Circle
0.7040 in
Primary Material Application ISO Code
P, S
No. of Edges
4
Chip-Breaker
Yes
Grade
WU40PH
Coating
TiN
ISO Number
TCF180508GCV38
Relief Angle
11 Degrees
ANSI Code
TCF180508GCV38
Peripheral Insert Style
Center Insert
Shape
Triangle
Manufacturer Grade
WU40PH
Coating Process
PVD
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Insert Size
180508
Dimension Type
Inch
Insert Thickness
0.2130"
Thickness
5.40mm
Hole Dia.
6.00mm
Seat Size
G
Corner Radius
0.80mm
Width
0.5750 in
Cutting Edge Length
14.60mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiN, ANSI Code TCF180508GCV38, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.