Shop REGENCY

Legacy Stand Up 2 Lateral File/ Storage Cabinet/ Desk Quad with Bookcase End- Ash Grey

  • Mfr # LS2LFSCSD8546AG

  • Zoro # G105740655


product price:  $3,571.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Color
Ash Grey
Depth
46
Height
42
Width
85
Features
Legacy Stand Up Quad set with 2 Lateral Files, 1 Storage Cabinet and 1 Desk placed back-to-back and side-to-side with 2 Bookcases at one end. Reversible- components can be placed in any order within the grouping as long as the bookcases remain at one end. Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. 6 large locking full suspension file drawers that accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS2LFSCSD8546AG
Zoro #
G105740655
UPC #
192357126295
Country of Origin
Malaysia

Dimensions

Depth
46
Height
42
Width
85

Details

Item
Legacy Stand Up
Color
Ash Grey
Features
Legacy Stand Up Quad set with 2 Lateral Files, 1 Storage Cabinet and 1 Desk placed back-to-back and side-to-side with 2 Bookcases at one end. Reversible- components can be placed in any order within the grouping as long as the bookcases remain at one end. Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. 6 large locking full suspension file drawers that accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty
Material
Wood

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes two Stand Up Lateral Files, one Stand Up Storage Cabinet and one Stand Up Desk placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain on one end. The Lateral Files each include three large locking full suspension file drawers that accept both letter and legal filing. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.