Shop REGENCY

Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPCDGY
  • Zoro # G823654630

product price: 
$
1,069.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Pull Material
Steel
Number of Pedestals
1
Overall Depth
30 in
Number of Drawers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPCDGY
Zoro #
G823654630
UPC #
192357254004
Country of Origin
China
Item
Single Pedestal Desk Center Drawer
Number of Shelves
0
Pull Material
Steel
Number of Pedestals
1
Number of Drawers
2
Locking Center Drawer
Yes
Includes Client Surface
Yes
Assembly
Unassembled
Pedestal Location
Configurable
Includes
Wire Management Grommets
Includes Modesty Panel
Yes
Frame Material
Steel
Caster/Glide Type
Leveling Glides
Desktop Weight Capacity
250 lb
Includes Assembly Tools
Yes
File Drawer Form Factor
Legal, Letter
Number of Cable Holes
2
Desktop Color
Gray
Frame Color
Gray
Standards
ANSI/BIFMA
Number of File Drawers
1
Product Type
Single Pedestal Desk
Desktop Material
Steel
Includes Center Drawer
Yes
Pedestal Attachment
Hanging
Support Style
Legs
Number of Locking File Drawers
1

Dimensions

Overall Depth
30 in
Overall Width
48 in
Desktop Thickness
1 1/4 in
Overall Height
29 in

Description

Single Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Gray, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.