Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPCDNW
  • Zoro # G323654529
product price: 
$
1,069.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pedestal Location
Configurable
Assembly
Unassembled
Includes Modesty Panel
Yes
Number of Drawers
2
Standards
ANSI/BIFMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPCDNW
Zoro #
G323654529
UPC #
192357267066
Country of Origin
China
Item
Single Pedestal Desk Center Drawer
Pedestal Location
Configurable
Assembly
Unassembled
Desktop Color
Walnut
Includes Modesty Panel
Yes
Number of Drawers
2
Standards
ANSI/BIFMA
Desktop Material
Steel
Number of Pedestals
1
Pedestal Attachment
Hanging
File Drawer Form Factor
Legal, Letter
Includes Center Drawer
Yes
Includes Assembly Tools
Yes
Frame Material
Steel
Pull Material
Steel
Frame Color
Gray
Locking Center Drawer
Yes
Support Style
Legs
Includes
Wire Management Grommets
Includes Client Surface
Yes
Number of Cable Holes
2
Number of Shelves
0
Desktop Weight Capacity
250 lb
Caster/Glide Type
Leveling Glides
Product Type
Single Pedestal Desk

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
29 in
Desktop Thickness
1 1/4 in

Description

Single Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews