Shop REGENCY

Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPCDNWBK
  • Zoro # G723654624

product price: 
$
1,069.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster/Glide Type
Leveling Glides
Desktop Material
Steel
Product Type
Single Pedestal Desk
Includes Center Drawer
Yes
Number of Pedestals
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPCDNWBK
Zoro #
G723654624
UPC #
192357267097
Country of Origin
China
Item
Single Pedestal Desk Center Drawer
Caster/Glide Type
Leveling Glides
Desktop Material
Steel
Product Type
Single Pedestal Desk
Includes Center Drawer
Yes
Number of Pedestals
1
Frame Material
Steel
Desktop Weight Capacity
250 lb
Number of Shelves
0
Support Style
Legs
Locking Center Drawer
Yes
Includes
Wire Management Grommets
Pedestal Location
Configurable
Includes Client Surface
Yes
Includes Assembly Tools
Yes
Number of Cable Holes
2
Frame Color
Black
Number of Locking File Drawers
1
File Drawer Form Factor
Legal, Letter
Number of Drawers
2
Pull Material
Steel
Standards
ANSI/BIFMA
Assembly
Unassembled
Number of File Drawers
1
Desktop Color
Black, Walnut
Pedestal Attachment
Hanging
Includes Modesty Panel
Yes

Dimensions

Overall Depth
30 in
Overall Height
29 in
Desktop Thickness
1 1/4 in
Overall Width
48 in

Description

Single Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.