Shop REGENCY

Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPCDGYBK
  • Zoro # G123654972

product price: 
$
1,069.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Pedestal Attachment
Hanging
Number of Shelves
0
Caster/Glide Type
Leveling Glides
Number of Cable Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPCDGYBK
Zoro #
G123654972
UPC #
192357254035
Country of Origin
China
Item
Single Pedestal Desk Center Drawer
Pedestal Attachment
Hanging
Number of Shelves
0
Caster/Glide Type
Leveling Glides
Number of Cable Holes
2
Desktop Material
Steel
Frame Color
Black
Product Type
Single Pedestal Desk
Includes Client Surface
Yes
Includes Assembly Tools
Yes
Support Style
Legs
Assembly
Unassembled
File Drawer Form Factor
Legal, Letter
Pedestal Location
Configurable
Frame Material
Steel
Includes Center Drawer
Yes
Desktop Color
Black, Gray
Locking Center Drawer
Yes
Number of Drawers
2
Number of Pedestals
1
Includes
Wire Management Grommets
Includes Modesty Panel
Yes
Standards
ANSI/BIFMA
Desktop Weight Capacity
250 lb
Pull Material
Steel

Dimensions

Overall Depth
30 in
Desktop Thickness
1 1/4 in
Overall Height
29 in
Overall Width
48 in

Description

Single Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Black, Gray, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.