Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, Steel, 30 in W
- Mfr # 66746SCGY
- Zoro # G223654513
product price:Â
$
716.99
/ea
Key Features
Number of Drawers
0
Overall Height
30 in
Standards
ANSI/BIFMA
Number of Doors
2
Overall Depth
23 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66746SCGY
- Zoro #
- G223654513
- UPC #
- 192357376836
- Country of Origin
- China
- Item
- Locking Storage Utility Cabinet
- Number of Drawers
- 0
- Standards
- ANSI/BIFMA
- Number of Doors
- 2
- Material
- Steel
- Adjustable Shelves
- Yes
- Locking
- Yes
- Includes
- (4) Casters, Adjustable Metal Shelf
- Number of Shelves
- 1
- Product Type
- Storage Cabinet
- Wire Color
- Gray
- Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 30 in
- Overall Depth
- 23 1/4 in
- Shelf Depth
- 19 1/2 in
- Overall Width
- 30 in
- Shelf Width
- 28 in
Description
Locking Storage Utility Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 23 1/4 in, Overall Width 30 in, Overall Height 30 in, Color Gray, Number of Shelves 1, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Shelf Depth 19 1/2 in, Shelf Width 28 in, Adjustable Shelves Yes, Includes (4) Casters, Adjustable Metal Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.