Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, Steel, 30 in W
- Mfr # 66746SCNWBK
- Zoro # G723654976
product price:Â
$
716.99
/ea
Key Features
Standards
ANSI/BIFMA
Number of Shelves
1
Shelf Depth
19 1/2 in
Includes
(4) Casters, Adjustable Metal Shelf
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66746SCNWBK
- Zoro #
- G723654976
- UPC #
- 192357376874
- Country of Origin
- China
- Item
- Locking Storage Utility Cabinet
- Standards
- ANSI/BIFMA
- Number of Shelves
- 1
- Includes
- (4) Casters, Adjustable Metal Shelf
- Number of Doors
- 2
- Material
- Steel
- Locking
- Yes
- Number of Drawers
- 0
- Wire Color
- Black, Neo Walnut
- Adjustable Shelves
- Yes
- Product Type
- Storage Cabinet
- Color
- Black, Neo Walnut
- Traction Material
- Steel
Dimensions
- Shelf Depth
- 19 1/2 in
- Overall Height
- 30 in
- Overall Width
- 30 in
- Shelf Width
- 28 in
- Overall Depth
- 23 1/4 in
Description
Locking Storage Utility Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 23 1/4 in, Overall Width 30 in, Overall Height 30 in, Color Black, Neo Walnut, Number of Shelves 1, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Shelf Depth 19 1/2 in, Shelf Width 28 in, Adjustable Shelves Yes, Includes (4) Casters, Adjustable Metal Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.