Stairs, 10 in W x 3 in H, Plastic
Mfr # 33123
Zoro # G3938715
product price:Â $53.19
/eaKey Features
Legend
Stairs
Sign Material
Plastic
Height
3 in
Width
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33123
Zoro #
G3938715
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 in
Width
10 in
Details
Item
Facility Sign
Legend
Stairs
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Material
Plastic
Printed Language
English
Language
English
Legend Style
Symbol and Text
Legend/Background Color
White/Brown
Color
White on Brown
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
Sign Legend
Stairs
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Stairs, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.