Plastic, 2 in x 10 in, Surface
Mfr # R59-10G
Zoro # G3910453
product price:Â $7.79
/eaKey Features
Sign Material
Plastic
Height
2 in
Width
10 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R59-10G
Zoro #
G3910453
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2 in
Width
10 in
Details
Item
Custom Sign
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Mounting Style
Surface
Material
Plastic
Subject Matter
Blank Sign
Legend/Background Color
Gold
Legend Style
Blank
Color
Gold
Glow In The Dark
No
Product Type
Custom Sign
Description
Custom Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.