ConduitBox, 5-1/8", Screws
- Mfr # TB-1003
- Zoro # G125016822
product price:Â
$
58.65
/ea
Key Features
Overall Width
5 1/4 in
Includes
(2) 1/4"-20 Cover Screws
Mounting Style
Screws
Overall Height
7 7/8 in
Overall Length
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-1003
- Zoro #
- G125016822
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 5 1/4 in
- Overall Height
- 7 7/8 in
- Overall Length
- 5 1/8 in
- Compatible NEMA Frame Size
- 284T, 284TS, 286T, 286TS, 324S, 324T, 324TS, 324U, 326S, 326T, 326TS, 326U, 364, 364S, 364T, 364TS, 364U, 364US, 365, 365S, 365T, 365TS, 365U, 365US, 404, 404S, 404U, 404US, 405, 405S, 405U, 405US, 444, 445, 445S
- Length
- 5 1/8 in
Details
- Includes
- (2) 1/4"-20 Cover Screws
- Mounting Style
- Screws
- Item
- Conduit Box
Description
Conduit Box, Compatible NEMA Frame Size 284T, 284TS, 286T, 286TS, 324S, 324T, 324TS, 324U, 326S, 326T, 326TS, 326U, 364, 364S, 364T, 364TS, 364U, 364US, 365, 365S, 365T, 365TS, 365U, 365US, 404, 404S, 404U, 404US, 405, 405S, 405U, 405US, 444, 445, 445S, Compatible Motor Diameter Not Applicable, Overall Height 7 7/8 in, Overall Length 5 1/8 in, Overall Width 5 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.