Z117 Extra High Torque Farm Duty Motor 5 1800 213TZ CP T
- Mfr # MZ117
- Zoro # G623931627
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Frame Material
Rolled Steel
Nameplate RPM
1,740 RPM
Full Load Amps
22.6 A
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ117
- Zoro #
- G623931627
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,740 RPM
- Full Load Amps
- 22.6 A
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 213TZ
- No. of Speeds
- 1
- Voltage
- 230V
- Motor Enclosure Design
- TEFC
- HP
- 5
Description
Marathon 5 HP cap-start farm duty motor (model 213TZ, PEM-MZ117 / cross ref MARATHON 213TBFW7027) delivers 1,740 RPM in a TEFC totally enclosed fan-cooled rolled steel frame, single phase 230V operation with 22.6 A, reversible rotation and manual overload; rigid base mounting with a single shaft suitable for agricultural and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.